Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Lug, 4 AWG Max, 1 Hole, Copper

  • Mfr # CXS70-14-C

  • Zoro # G0412752


product price: $2.79
/ea
Sold in multiples of 3 for $8.37

Key Features

For Conductor Material
Copper
For Minimum Wire Size
14 AWG
For Maximum Wire Size
4 AWG
Number of Holes
1
Tongue Width
0.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXS70-14-C
Zoro #
G0412752
UPC #
7498383730
Country of Origin
Mexico

Dimensions

For Minimum Wire Size
14 AWG
For Maximum Wire Size
4 AWG
Tongue Width
0.50 in
Height
0.5 in
Width
0.5 in
Overall Length
1.28 in
Tongue Thickness (In.)
0.06
Overall Width (mm)
12.7
Overall Length (In.)
1.28
Overall Width (In.)
0.5
Overall Height (mm)
12.7
Barrel Length (mm)
13.46
Maximum Copper Conductor Size (AWG STR)
4
Barrel Length (In.)
0.53
Overall Length (mm)
32.5
Stud Hole Size (In.)
44930
Tongue Thickness (mm)
1.5
Overall Height (In.)
0.5
Minimum Copper Conductor Size (AWG STR)
14
Tongue Length
0.75 in

Details

Item
Mechanical Lug
For Conductor Material
Copper
Number of Holes
1
Body Material
Copper
Contact Finish
Bare
Maximum Voltage
600 V
Maximum Operating Temperature
194 Degrees F
Application
Copper Mechanical Lug
Slotted Screw
YES
Product Type
Mechanical Connectors - Lug
Finish/Coating
Bare
UL Temperature Rating (°C)
90
Barrel Type
Single Barrel
Tongue Angle
Straight
Tongue Type
Fixed Tongue
Product Name
Terminal Connector
Product Material
Copper
Product Class
Wire Termination
Standards
cULus

Description

One-hole, copper, single barrel, straight fixed tongue lug, #14 - #4 AWG, 1/4 (6.4mm) stud hole.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.