Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Lug, 6 AWG Max, 1 Hole, Copper

  • Mfr # CBS35-14-C

  • Zoro # G804859399


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Stud Size
44565
Material
Copper
Width
0.5 in
Material of Construction
Copper
Wire Size
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS35-14-C
Zoro #
G804859399
UPC #
61305626069
Country of Origin
Mexico

Dimensions

Stud Size
44565
Width
0.5 in
Wire Size
6
Overall Length
1.43 in
Overall Width
0.5
Height
0.55 in
Overall Height
0.55
Stud Hole Size (mm)
6.4
Minimum Copper Conductor Size (AWG STR)
14
Maximum Copper Conductor Size (AWG STR)
6
Overall Height (In.)
0.55
Overall Length (mm)
36.3
Barrel Length (mm)
11.9
Tongue Thickness (mm)
1.5
Tongue Thickness (In.)
0.06
Barrel Length (In.)
0.47
Overall Height (mm)
14
Overall Width (In.)
0.5
Hex Size (mm)
2
Overall Width (mm)
12.7
Overall Length (In.)
1.43
For Maximum Wire Size
6 AWG
Hole Diameter
0.06 in
Tongue Width
0.50 in
Tongue Length
1.43 in
For Minimum Wire Size
14 AWG

Details

Item
Mechanical Lug
Material
Copper
Material of Construction
Copper
Body Material
Copper
Type
Mechanical Connectors-Lugs
Standards
cULus Listed for use up to 600V & Temperature Rated to 90°C
No. of Holes
1
Product Type
Mechanical Connectors - Lug
UL Temperature Rating (°C)
90
Tongue Type
Offset Floating Tongue
Finish/Coating
Bare
Barrel Type
Single Barrel
Number of Holes
1
Contact Finish
Bare
Maximum Voltage
600 V
Maximum Operating Temperature
90 Degrees C
For Conductor Material
Copper

Description

The CBS35-14-C Mechanical Cable Lug one-hole copper, single barrel, is made from high strength electrolytic copper to provide premium electrical and mechanical performance for wide wire range-taking capability that helps minimize inventory requirements. The plated steel set screw provides a durable electrical contract between conductor and connector. The internal pressure bar and V-bottom collar provide uniform clamping force to assure positive contact.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.