Mechanical Lug, 600 kcmil Max, 2 Conductor, 2 Hole, 3/8 in Stud, Aluminum

  • Mfr # LAM4SB600-38-1Y

  • Zoro # G0412621


product price:  $106.03
/ea
Free Shipping & Returns

Key Features

Connector Type
Lay-in-Lug
For Conductor Material
Aluminum, Copper
For Minimum Wire Size
2 AWG
For Maximum Wire Size
600 kcmil
Number of Conductors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAM4SB600-38-1Y
Zoro #
G0412621
UPC #
7498359504
Country of Origin
United States

Dimensions

For Minimum Wire Size
2 AWG
For Maximum Wire Size
600 kcmil
For Stud Size
3/8 in
Tongue Width
0.75 in
Height
3 in
Overall Length
4.91 in
Hex Size (mm)
9.5
Stud Hole Size (mm)
9.5
Overall Height (In.)
3
Overall Length (mm)
124.7
Minimum Aluminum Conductor Size (AWG)
2
Minimum Copper Conductor Size (AWG STR)
2
Tongue Thickness (In.)
0.75
Hex Size (In.)
44993
Overall Height (mm)
76.2
Overall Length (In.)
4.91
Maximum Copper Conductor Size (AWG STR)
600
Maximum Aluminum Conductor Size (kcmil)
600
Tongue Thickness (mm)
19.1
Stud Hole Size (In.)
44993
For Stranded Copper Wire Size - Maximum
600 kcmil
Tongue Length
2.34 in
For Stranded Copper Wire Size - Minimum
2 AWG

Details

Item
Mechanical Lug
Connector Type
Lay-in-Lug
For Conductor Material
Aluminum, Copper
Number of Conductors
2
Number of Holes
2
Body Material
Aluminum
Contact Finish
Tin
Maximum Voltage
35 V
Maximum Operating Temperature
90 Degrees C
Features
Halogen Free
Barrel Type
Four-Barrel
Stud Hole Spacing (mm)
35.1
Tongue Angle
Straight
Product Type
Aluminum Mechanical Connectors, Two Hole, Vertical Four Barrel - Lugs
Stud Hole Spacing (In.)
1.38
UL Temperature Rating (°C)
90
Finish/Coating
tin-plated
Tongue Type
Straight Tongue
Product Material
Copper, Aluminum
Product Name
Terminal Connector
Connector Plating
Tin
Product Class
Mechanical Lugs
Head Style
Hex
Hole Spacing
1.38 in
Standards
UL Listed and CSA Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.