This item is Discontinued.

Panduit MINI-COM MODULE, CAT 6, 28/30 AWG, UTP, 8 POS 8, WIRE, UNIVERSAL CJT688TGVL

MINI-COM MODULE, CAT 6, 28/30 AWG, UTP, 8 POS 8, WIRE, UNIVERSAL (Discontinued)

  • Mfr # CJT688TGVL
  • Zoro # G1313418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJT688TGVL
Zoro #
G1313418
UPC #
74983597055
Country of Origin
Unknown

Dimensions

Overall Length (In.)
1.5
Overall Depth (In.)
1.5
Overall Width (In.)
0.62
Overall Height (In.)
0.72

Details

Color
Violet
Number of Ports
1
Connector Type
Jack Module - 28AWG
Minimum Operating Temperature (°C)
-10
Performance Level
Category 6
Standards Met
Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant.
Termination Style
TG Style
Product Type
Network Connector
Shield Type
Unshielded (UTP)
Minimum Storage Temperature (°C)
-40
Module Type
Mini-Com®
Contact Material
Plated Phosphor Bronze
Maximum Operating Temperature (°C)
75
Resistance Properties
Heat-Resistant
Wiring Scheme
T568A/T568B
Body Material
Polycarbonate
Maximum Storage Temperature (°C)
75
Product Line
Mini-Com
Connector Details
1 x RJ-45 Network Male
Product Material
Polycarbonate, Acrylonitrile Butadiene Styrene (ABS)
Product Name
Mini-Com Network Connector
Product Color
Violet
Wiring
A/B Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.