Zoro Homepage

Misc. Cable and Wire Accessories Latching Wire Clips 100PK

  • Mfr # LWC25-A-C20

  • Zoro # G716452091


product price: $16.69
/pk 100, $0.17/ea

Key Features

Max. Bundle Dia.
0.25 inches
Material
Nylon 6.6
Width
1 inch
Standards
UL
Length
0.88 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWC25-A-C20
Zoro #
G716452091
UPC #
74983710195
Country of Origin
United States

Dimensions

Max. Bundle Dia.
0.25 inches
Width
1 inch
Length
0.88 inches

Details

Material
Nylon 6.6
Standards
UL
Clamp Color
Black
Mounting Method
Adhesive Tape

Description

0.88'' x 1'' x 0.45'', 0.25'' Bundle Diameter, 0.44 Lb Load Rated, Rubber Adhesive Mount, Black, Nylon 6.6, Releasable Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.