Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Silver, 304 Stainless Steel, 200 lb Strength, 50 PK

  • Mfr # MLT4WS-LP

  • Zoro # G2792809


product price: $90.15
/pk 50, $1.80/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLT4WS-LP
Zoro #
G2792809
UPC #
7498342162
Country of Origin
United States

Dimensions

Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
0.01 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Silver
Material
304 Stainless Steel
Tensile Strength
200 lb
Outdoor Use
Yes
Standards
CE, ABS, LR, UL
Operating Temp. Range
-60 degrees celsius to 538 degrees celsius
Certifications & Standards
RoHS
Product Line
Pan-Steel
Additional Information
Max. Bundle Diameter: 4", Min. Bundle Diameter: 2", Thickness: 0.010"

Description

MLT Wave Tie, 304 SS, Standard, 14.3 (362mm), .010 (.25mm) thk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.