Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 27 in L, 8 in Max Bundle Dia., Silver, 304 Stainless Steel, 200 lb Strength, 50 PK

  • Mfr # MLT8WS-LP

  • Zoro # G2751168


product price: $128.99
/pk 50, $2.58/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
27 in
Width
3/16 in
Nominal Max. Bundle Dia.
8 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLT8WS-LP
Zoro #
G2751168
UPC #
7498342164
Country of Origin
United States

Dimensions

Nominal Length
27 in
Width
3/16 in
Nominal Max. Bundle Dia.
8 in
Thickness
0.01 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Silver
Material
304 Stainless Steel
Tensile Strength
200 lb
Outdoor Use
Yes
Operating Temp. Range
-60 degrees celsius to 538 degrees celsius
Standards
CE, ABS, LR, UL
Additional Information
Max. Bundle Diameter: 8", Min. Bundle Diameter: 2", Thickness: 0.010"
Product Line
Pan-Steel
Certifications & Standards
RoHS

Description

MLT Wave Tie, 304 SS, Standard, 26.8 (679mm), .010 (.25mm) thk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.