Zoro Homepage

Module, Cat6a, Sh, 8p8w, Unvi, Bl, Tg

  • Mfr # CJS6X88TGY

  • Zoro # G907479333


product price: $1,093.99
/pk 50, $21.88/ea
Free Shipping & Returns

Key Features

Color
Black
Connector Type
Jack Module - Standard
Termination Style
TG Style
Overall Height (In.)
0.74
Product Type
Jack Module
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJS6X88TGY
Zoro #
G907479333
UPC #
7498303565
Country of Origin
Costa Rica

Dimensions

Overall Height (In.)
0.74
Overall Depth (In.)
1.5
Overall Length (In.)
1.5
Overall Width (In.)
0.62

Details

Color
Black
Connector Type
Jack Module - Standard
Termination Style
TG Style
Product Type
Jack Module
Standards Met
Exceeds ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA Channel Requirements for Supporting 10GBASE-T Transmission Over Twisted Pair Cabling Systems in a 4-Connector Configuration up to 100 meters at Swept Frequencies 1 to 500 MHz. Meets ANSI/TIA-568-C.2 and ISO 11801 Category 6A Component Requirements at SweptFrequencies up to 500 MHz, Complies with ANSI/TIA-1096A, Meets IEC 60603-7 and IEC 60512-99-001, Rated for 2500 Cycles with IEEE 802.3af / 802.3at and Proposed 802.3bt Type 3 and Type 4 for up to 100W, UL 1863 and RoHS Compliant
Maximum Operating Temperature (°C)
75
Performance Level
Category 6A
Minimum Operating Temperature (°C)
-10
Wiring Scheme
T568A/T568B
Body Material
Polycarbonate
Contact Material
Plated Phosphor Bronze
Resistance Properties
Heat-Resistant
Note
CJS6X88TGY replaces CJS6X88TG
Maximum Storage Temperature (°C)
75
Shield Type
Shielded (STP)
Minimum Storage Temperature (°C)
-40
Module Type
Mini-Com®

Description

Module, Cat6a, Sh, 8p8w, Unvi, Bl, Tg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.