
Mp Cassette, Continuous Tape, Vinyl, 1.0
Mfr # T100X000VXM-BK
Zoro # G704859208
product price: $52.15
/eaKey Features
Color
Yellow
Material
Vinyl
Width
0.945 in
Standards
RoHS Compliant
Type
Continuous Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T100X000VXM-BK
Zoro #
G704859208
UPC #
61305676199
Country of Origin
United States
Dimensions
Width
0.945 in
Overall Length
23 ft
Overall Width
0.945
Details
Color
Yellow
Material
Vinyl
Standards
RoHS Compliant
Type
Continuous Tape
Description
Panduit T100X000VXM-BK vinyl continuous tape cassettes are quick and easy to load. These label cassettes, used with our EasyMark Plus labeling software, allows you to create custom pipe markers, voltage markers, signs, bin markers and network identification labels on demand. Continuous tape is yellow in color and is 1.0" wide x 23 ft long. For use with Panduit MP series printers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.