This item is Discontinued.

Panduit NEMA 4X COMPRESSION FITTING, FOR DIA. OF .115 TO .250", GRAY PZNF1

NEMA 4X COMPRESSION FITTING, FOR DIA. OF .115 TO .250", GRAY (Discontinued)

  • Mfr # PZNF1
  • Zoro # G1394225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PZNF1
Zoro #
G1394225
UPC #
-
Country of Origin
Unknown

Dimensions

Width
0.59"
Height
1.17"

Details

Product Color
Gray
Product Type
Coupling
Product Name
Coupler
Product Material
Nylon

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.