Zoro Homepage

Nk, Cat5e, Leadframe, Jackmod, Or

  • Mfr # NK5E88MORY

  • Zoro # G0417661


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Color
Orange
Depth
1.37 in
Height
0.87 in
Width
0.65 in
Connector Type
Jack Module - Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK5E88MORY
Zoro #
G0417661
UPC #
7498305503
Country of Origin
China

Dimensions

Depth
1.37 in
Height
0.87 in
Width
0.65 in
Overall Length (In.)
1.37
Overall Width (In.)
0.65
Overall Depth (In.)
1.37
Overall Height (In.)
0.87
Overall Length
1.37 in

Description

Nk,Cat5e,Leadframe,Jackmod,Or

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.