
Nk, Cat6, Punchdownjackmodule, Yellow
Mfr # NK688MYL
Zoro # G0417311
product price: $7.59
/eaKey Features
Color
Yellow
Width
0.65 in
Connector Type
Jack Module - Standard
Overall Length
1.16 in
Features
PoE+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NK688MYL
Zoro #
G0417311
UPC #
7498357467
Country of Origin
United States
Dimensions
Width
0.65 in
Overall Length
1.16 in
Overall Height (In.)
0.9
Overall Length (In.)
1.16
Overall Width (In.)
0.65
Overall Depth (In.)
1.16
Description
Nk,Cat6,Punchdownjackmodule,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.