Zoro Homepage

No 8 X 1/2" Low Profile Self-Tapping Screw

  • Mfr # PSMS8

  • Zoro # G3036180


product price: $51.15
/pk 1000, $0.05/ea

Key Features

Type
Base Component
Material
Zinc
Application
Used to secure StrongHold components to metal studs
Color
Silver
Thread Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMS8
Zoro #
G3036180
UPC #
7498390531
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8
Height
0.56 in
Overall Length
30.5 m
Overall Height (mm)
14.2
Overall Height (In.)
0.056

Details

Type
Base Component
Material
Zinc
Application
Used to secure StrongHold components to metal studs
Color
Silver
Product Class
Wire Routing, Management & Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.