Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Conductive Lock, 1.50" Shackle, Rd

  • Mfr # PSL-8

  • Zoro # G0412183


product price: $19.79
/ea

Key Features

Shackle Height
1.5
Key Type
Keyed Different
Body Width
1.58
Shackle Material
Steel
Padlock Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSL-8
Zoro #
G0412183
UPC #
74983220151
Country of Origin
China

Dimensions

Shackle Height
1.5
Body Width
1.58
Body Height
1.77

Details

Item
Non-Conductive Lock,1.50" Shackle,Rd
Key Type
Keyed Different
Shackle Material
Steel
Padlock Body Material
Aluminum
Body Color
Red

Description

Non-Conductive Lock,1.50 In. Shackle,Rd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.