OM3 2-F 1.6MM PATCHCORD RISER, LC-LC DUPLEX AQUA 10M, FX2ERLNLNSNM010

  • Mfr # FX2ERLNLNSNM010

  • Zoro # G0595053


product price:  $76.59
/ea
Free Shipping & Returns

Key Features

Item - Data Cable
LC Patch Cord
Connector Type - Patch Cord
LC Duplex; LC Duplex
Boot Type - Data cable
Aqua Boot
Length - Patch Cord
32.8 ft
Jacket Color
Aqua
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FX2ERLNLNSNM010
Zoro #
G0595053
UPC #
74983922635
Country of Origin
Unknown

Dimensions

Length - Patch Cord
32.8 ft
Outside Dia.
0.62 in
Length
10 M : 32.81 FT.
Cable Length
32.80 ft
Core/Cladding Diameter
50/125 µm

Details

Item - Data Cable
LC Patch Cord
Connector Type - Patch Cord
LC Duplex; LC Duplex
Boot Type - Data cable
Aqua Boot
Jacket Color
Aqua
Fire Rating - Data Cable
Indoor; Riser
Connector Type
LC - LC
Features
Flame-Resistant
Standards
Meets or exceeds ISO/IEC 11801, TIA/EIA-568-C.3, TIA-604-3 (FOCIS-3), TIA-604-10 (FOCIS-10)
Installation Temp. Range
-10 to 60°C
Fiber Optic Connector Type
OM3
Fiber Count - Fiber Optic Cable
2
Cable Type
Fiber Optic
Temp. Range
-10 to 60°C
Simplex/Duplex/Multifiber
Duplex
Jacket Type
OFNR
Attenuation
0.15 to 26 dB
Product Type
Network Cable
Fiber Optic Mode
Multi-mode
Product Color
Aqua
Connector on First End Details
2 x LC Network - Male
Connector on Second End Details
2 x LC Network - Male
Connector Type on First End
LC Network - Male
Product Name
Fiber Optic Duplex Patch Network Cable
Cable Characteristic
Patch Cable
Connector Type on Second End
LC Network - Male
Device Supported
Network Device
Type
Patch Cords
Number of Fibers
2 FIBER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.