OM3 2-F 1.6MM PATCHCORD RISER, LC-LC DUPLEX AQUA 15M, FX2ERLNLNSNM015

  • Mfr # FX2ERLNLNSNM015

  • Zoro # G0718138


product price:  $89.65
/ea
Free Shipping & Returns

Key Features

Application
Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipment distribution areas.
Length
15 M : 49.21 FT.
Outer Diameter (In.)
0.0629921
Maximum Installation Temperature (°F)
140
Fiber Diameter (µm)
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FX2ERLNLNSNM015
Zoro #
G0718138
UPC #
74983922680
Country of Origin
Unknown

Dimensions

Length
15 M : 49.21 FT.
Outer Diameter (In.)
0.0629921
Fiber Diameter (µm)
50
Outer Diameter (mm)
1.6
Overall Length (ft.)
49.2
Overall Length (m)
15
Cable Length
49.21 ft

Details

Application
Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipment distribution areas.
Maximum Installation Temperature (°F)
140
Cable Color
Aqua
Minimum Installation Temperature (°C)
-10
Flammability Rating
Riser
Connector 1 Type
LC Duplex
Product Type
Network Cable
Maximum Connector Insertion Loss (dB)
0.15
Fiber Type
OM3
Maximum Installation Temperature (°C)
60
Boot Color
Aqua
Minimum Operating Temperature (°F)
14
Maximum Operating Temperature (°F)
140
Minimum Operating Temperature (°C)
-10
Minimum Connector Return Loss (dB)
26
Maximum Operating Temperature (°C)
60
Environment
Indoor
Resistance Properties
Flame-Resistant
Number of Fibers
2
Body Style
Duplex
Connector 2 Type
LC Duplex
Minimum Installation Temperature (°F)
14
Connector on First End Details
2 x LC Network - Male
Connector on Second End Details
2 x LC Network - Male
Fiber Optic Mode
Multi-mode
Connector Type on First End
LC Network - Male
Cable Characteristic
Patch Cable
Data Transfer Rate
10 Gbit/s
Device Supported
Network Device
Connector Type on Second End
LC Network - Male
Product Color
Aqua
Product Name
Fiber Optic Duplex Patch Network Cable
Cable Type
Fiber Optic
Connector Type
LC - LC
Type
Patch Cords

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.