OM3 2-F 1.6MM PATCHCORD RISER, LC-LC DUPLEX AQUA 4M, FX2ERLNLNSNM004

  • Mfr # FX2ERLNLNSNM004

  • Zoro # G0714832


product price:  $64.35
/ea

Key Features

Connector 1 Type
LC Duplex
Connector 2 Type
LC Duplex
Fiber Diameter (µm)
50
Fiber Type
OM3
Boot Color
Aqua
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FX2ERLNLNSNM004
Zoro #
G0714832
UPC #
74983922567
Country of Origin
Unknown

Dimensions

Fiber Diameter (µm)
50
Outer Diameter (In.)
0.0629921
Overall Length (ft.)
13.1
Outer Diameter (mm)
1.6
Overall Length (m)
4
Core/Cladding Diameter
50/125 µm
Cable Length
13.10 ft
Length
4 M : 13.12 FT.

Details

Connector 1 Type
LC Duplex
Connector 2 Type
LC Duplex
Fiber Type
OM3
Boot Color
Aqua
Minimum Operating Temperature (°C)
-10
Minimum Connector Return Loss (dB)
26
Maximum Operating Temperature (°C)
60
Application
Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipment distribution areas.
Resistance Properties
Flame-Resistant
Cable Color
Aqua
Maximum Operating Temperature (°F)
140
Environment
Indoor
Number of Fibers
2
Body Style
Duplex
Minimum Installation Temperature (°F)
14
Maximum Installation Temperature (°F)
140
Minimum Operating Temperature (°F)
14
Minimum Installation Temperature (°C)
-10
Maximum Installation Temperature (°C)
60
Flammability Rating
Riser
Maximum Connector Insertion Loss (dB)
0.15
Product Type
Network Cable
Cable Type
Fiber Optic
Device Supported
Network Device
Connector Type on First End
LC Network - Male
Fiber Optic Mode
Multi-mode
Connector on Second End Details
2 x LC Network - Male
Product Color
Aqua
Product Name
Fiber Optic Duplex Patch Network Cable
Connector Type on Second End
LC Network - Male
Cable Characteristic
Patch Cable
Jacket Type
OFNR
Connector on First End Details
2 x LC Network - Male
Type
Patch Cords
Connector Type
LC - LC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.