OM3 2-F 1.6MM PATCHCORD RISER, LC-LC DUPLEX AQUA 6M, FX2ERLNLNSNM006

  • Mfr # FX2ERLNLNSNM006

  • Zoro # G0716616


product price:  $71.85
/ea

Key Features

Minimum Operating Temperature (°F)
14
Maximum Operating Temperature (°F)
140
Application
Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipment distribution areas.
Overall Length (m)
6
Cable Color
Aqua
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FX2ERLNLNSNM006
Zoro #
G0716616
UPC #
74983922581
Country of Origin
Unknown

Dimensions

Overall Length (m)
6
Outer Diameter (mm)
1.6
Fiber Diameter (µm)
50
Outer Diameter (In.)
0.0629921
Overall Length (ft.)
19.7
Cable Length
20 ft
Core/Cladding Diameter
50/125 µm
Length
6 M : 19.69 FT.

Details

Minimum Operating Temperature (°F)
14
Maximum Operating Temperature (°F)
140
Application
Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipment distribution areas.
Cable Color
Aqua
Boot Color
Aqua
Maximum Connector Insertion Loss (dB)
0.15
Environment
Indoor
Fiber Type
OM3
Minimum Installation Temperature (°F)
14
Minimum Installation Temperature (°C)
-10
Maximum Installation Temperature (°C)
60
Minimum Operating Temperature (°C)
-10
Resistance Properties
Flame-Resistant
Minimum Connector Return Loss (dB)
26
Product Type
Network Cable
Connector 1 Type
LC Duplex
Maximum Operating Temperature (°C)
60
Connector 2 Type
LC Duplex
Number of Fibers
2
Maximum Installation Temperature (°F)
140
Body Style
Duplex
Flammability Rating
Riser
Connector on First End Details
2 x LC Network - Male
Fiber Optic Mode
Multi-mode
Connector on Second End Details
2 x LC Network - Male
Connector Type on First End
LC Network - Male
Cable Characteristic
Patch Cable
Cable Type
Fiber Optic
Product Name
Fiber Optic Duplex Patch Network Cable
Jacket Type
OFNR
Connector Type on Second End
LC Network - Male
Product Color
Aqua
Device Supported
Network Device
Connector Type
LC - LC
Type
Patch Cords

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.