Om4, 10gb, 10gb, 16mm, Pc, 3m, 2Fiber

  • Mfr # FZ2ERLNLNSNM003

  • Zoro # G507478262


product price:  $456.99
/pk 10, $45.70/ea
Free Shipping & Returns

Key Features

Application
Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipment distribution areas.
Resistance Properties
Flame-Resistant
Minimum Operating Temperature (°F)
14
Outer Diameter (mm)
1.6
Minimum Installation Temperature (°F)
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FZ2ERLNLNSNM003
Zoro #
G507478262
UPC #
7498392283
Country of Origin
China

Dimensions

Outer Diameter (mm)
1.6
Outer Diameter (In.)
0.62
Overall Length (ft.)
9.8
Fiber Diameter (µm)
50
Overall Length (m)
3

Details

Application
Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipment distribution areas.
Resistance Properties
Flame-Resistant
Minimum Operating Temperature (°F)
14
Minimum Installation Temperature (°F)
14
Minimum Installation Temperature (°C)
-10
Product Type
Fiber Optic Patch Cord
Connector 1 Type
LC Duplex
Minimum Connector Return Loss (dB)
26
Maximum Installation Temperature (°F)
140
Minimum Operating Temperature (°C)
-10
Number of Fibers
2
Body Style
Duplex
Maximum Installation Temperature (°C)
60
Boot Color
Aqua
Maximum Operating Temperature (°C)
60
Flammability Rating
Riser
Maximum Connector Insertion Loss (dB)
0.15
Maximum Operating Temperature (°F)
140
Fiber Type
OM4
Connector 2 Type
LC Duplex
Environment
Indoor
Cable Color
Aqua

Description

Om4, 10gb, 10gb, 16mm, Pc, 3m, 2Fiber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.