OM4 2-F 1.6MM PATCHCORD RISER, LC-LC DUPLEX AQUA 4MT, FZ2ERLNLNSNM004

  • Mfr # FZ2ERLNLNSNM004

  • Zoro # G0716862


product price:  $69.15
/ea

Key Features

Length
4 M : 13.12 FT.
Application
Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipment distribution areas.
Flammability Rating
Riser
Minimum Operating Temperature (°C)
-10
Body Style
Duplex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FZ2ERLNLNSNM004
Zoro #
G0716862
UPC #
74983922840
Country of Origin
Unknown

Dimensions

Length
4 M : 13.12 FT.
Outer Diameter (mm)
1.6
Fiber Diameter (µm)
50
Overall Length (ft.)
13.1
Overall Length (m)
4
Outer Diameter (In.)
0.62
Cable Length
13.12 ft

Details

Application
Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipment distribution areas.
Flammability Rating
Riser
Minimum Operating Temperature (°C)
-10
Body Style
Duplex
Minimum Operating Temperature (°F)
14
Maximum Operating Temperature (°C)
60
Number of Fibers
2
Product Type
Network Cable
Maximum Installation Temperature (°F)
140
Maximum Connector Insertion Loss (dB)
0.15
Resistance Properties
Flame-Resistant
Maximum Installation Temperature (°C)
60
Minimum Connector Return Loss (dB)
26
Connector 2 Type
LC Duplex
Maximum Operating Temperature (°F)
140
Connector 1 Type
LC Duplex
Cable Color
Aqua
Minimum Installation Temperature (°F)
14
Minimum Installation Temperature (°C)
-10
Fiber Type
OM4
Environment
Indoor
Boot Color
Aqua
Connector on First End Details
2 x LC Network - Male
Product Name
Fiber Optic Duplex Patch Network Cable
Connector Type on Second End
LC Network - Male
Product Color
Aqua
Cable Characteristic
Patch Cable
Fiber Optic Mode
Multi-mode
Connector on Second End Details
2 x LC Network - Male
Data Transfer Rate
10 Gbit/s
Connector Type on First End
LC Network - Male
Device Supported
Network Device
Cable Type
Fiber Optic
Type
Patch Cords
Connector Type
LC - LC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.