Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, 1 to 2 in Stud, Standard Barrel, Copper, Red

  • Mfr # LCAN350-12-X

  • Zoro # G2783438


product price: $21.39
/ea

Key Features

For Conductor Material
Copper
For Stud Size
1 to 2 in
Material
Copper
Barrel Size
Standard
Tongue Width
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAN350-12-X
Zoro #
G2783438
UPC #
7498360346
Country of Origin
Mexico

Dimensions

For Stud Size
1 to 2 in
Barrel Size
Standard
Tongue Width
0.88 in
Overall Length
3.12 in
Length
3.4"
Tongue Width (mm)
22.4
Tongue Thickness (mm)
4.3
Wire Strip Length (mm)
38.1
Barrel Length (In.)
1.44
Copper Code Conductor Size (kcmil)
350
Tongue Width (In.)
0.88
Stud Hole Size (In.)
1 to 2
Outer Diameter (In.)
0.88
Barrel Length (mm)
36.6
Inside Diameter (mm)
17.78
Tongue Thickness (In.)
0.21
Overall Length (In.)
3.12
Stud Hole Size (mm)
12.7
Outer Diameter (mm)
22.35
Inside Diameter (In.)
0.7
Overall Length (mm)
79.24
Wire Strip Length (In.)
37257

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Die Code
18
Color Code
Red
Standards
C22.2 No. 65-13, 486A-486B File #E52165
Features
Angled Connector, Corrosion Resistant
Product Type
Copper Compression Connectors - Lugs
Base Material
Copper
Burndy Die Index Number
18
Maximum Voltage (kV)
35
Finish/Coating
Tin-Plated
Tongue Type
Narrow
UL Temperature Rating (°C)
90
Lug Type
1 Stud Hole Lug
Panduit Die Index Number
P71
T & B Die Index Number
18
Connector Plating
Tin
Product Name
Terminal Connector
Connector Details
1 x Terminal
Product Material
Copper
Product Class
Wire Termination
Number of Holes
1

Description

Copper Compression Lug, 1 Hole, 350 kcmil, Narrow Tongue, 1/2 (12.7mm) Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.