Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, 1/0 AWG Max, Standard Barrel, Copper, Pink

  • Mfr # LCAX1/0-58-X

  • Zoro # G0773619


product price: $9.59
/ea

Key Features

Cable Size
1/0 AWG
Connector Type
Standard Barrel
Width
0.96"
Material
Copper
Length
2.38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAX1/0-58-X
Zoro #
G0773619
UPC #
7498312658
Country of Origin
Mexico

Dimensions

Cable Size
1/0 AWG
Width
0.96"
Length
2.38"
Overall Length
2.38 in
Tongue Width (mm)
24.4
Stud Hole Size (mm)
15.9
Tongue Thickness (mm)
2.8
Barrel Length (In.)
0.72
Copper Code Conductor Size (AWG)
36526
Wire Strip Length (mm)
19.1
Tongue Width (In.)
0.96
Tongue Thickness (In.)
0.11
Overall Length (mm)
60.5
Stud Hole Size (In.)
45054
Overall Length (In.)
2.38
Barrel Length (mm)
18.3
For Wire Size
1/0 AWG
Tongue Width
0.96 in
Barrel Size
Standard

Details

Connector Type
Standard Barrel
Material
Copper
Color Code
Pink
Item
One-Hole Compression Lug
Die Code
12
Connection Material
Tin
Connection Type
1 x Terminal
Features
Corrosion Resistant, Angled Connector
Product Type
Copper Compression Connectors - Lugs
Panduit Die Index Number
P42
UL Temperature Rating (°C)
90
Burndy Die Index Number
12
Maximum Voltage (kV)
35
Base Material
Copper
Tongue Angle
Straight
Finish/Coating
Tin-Plated
Tongue Type
Standard
Product Name
Terminal Connector
Connector Details
1 x Terminal
Product Material
Copper
Connector Plating
Tin
Product Class
Wire Termination
Number of Holes
1
For Conductor Material
Copper

Description

Lug Compression Connector,1/0 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.