Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, 1/2 in Stud, Standard Barrel, Copper, None, 100 PK

  • Mfr # A4/0-12RH-C

  • Zoro # G204859098


product price: $876.99
/pk 100, $8.77/ea
Free Shipping & Returns

Key Features

Material
Copper
Color Code
None
Overall Length
2.39 in
Standards
UL Listed for use in US and Canada to UL 486A-486B for power applications, meets US Military Wire Pull Out Specs
Outside Dia.
0.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4/0-12RH-C
Zoro #
G204859098
UPC #
61305679325
Country of Origin
Mexico

Dimensions

Overall Length
2.39 in
Outside Dia.
0.69
Barrel Length
0.91
Inside Diameter (mm)
14.2
Outer Diameter (In.)
0.69
Overall Length (In.)
2.39
Wire Strip Length (In.)
0.94
Class K Copper Flex Conductor Size (AWG)
36617
Tongue Thickness (mm)
3
Barrel Length (mm)
23.1
Tongue Width (In.)
1.02
Stud Hole Size (In.)
0.5
Outer Diameter (mm)
17.5
Stud Hole Size (mm)
12.7
Tongue Width (mm)
25.9
Inside Diameter (In.)
0.56
Tongue Thickness (In.)
0.12
Barrel Length (In.)
0.91
Overall Length (mm)
60.7
Wire Strip Length (mm)
23.8
Barrel Size
Standard
Tongue Width
1.02 in
For Stud Size
1/2 in

Details

Material
Copper
Color Code
None
Standards
UL Listed for use in US and Canada to UL 486A-486B for power applications, meets US Military Wire Pull Out Specs
Item
One-Hole Compression Lug
Hole Center to Center
0.50 in
Tool Type
Copper Compression Lug
Lug Type
1 Stud Hole Lug
Finish/Coating
Tin-Plating Meets ASTM B545-97, Class C 320µ-in (8 µm)
UL Temperature Rating (°C)
90
Product Type
Copper Compression Lug
Maximum Voltage (kV)
35
Tongue Angle
45 Degrees Angled
Base Material
Copper
Tongue Type
Round
Standards Met
UL Listed for use in US and Canada to UL 486A-486B for power applications, meets US Military Wire Pull Out Specs
For Conductor Material
Copper

Description

The A4/0-12RH-C Copper Compression Battery Cable Lug, 4/0 AWG, 1/2" Stud with a 45 degree bend are tin plated to meet ASTM Class C specification for corrosion resistance. Manufactured with a standard barrel without an inspection window preventing contaminents from entering. Flared barrel entry for ease of inserting flex conductors. High pullout strength for heavy duty applications and military pullout strength requirements when using Panduit recommended tooling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.