Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, 1/4 in Stud, Standard Barrel, Copper, None, 100 PK

  • Mfr # A2-14RH-C

  • Zoro # G404858822


product price: $354.14
/pk 100, $3.54/ea
Free Shipping & Returns

Key Features

Material
Copper
Color Code
None
Overall Length
1.71 in
Tool Type
Copper Compression Lug
Barrel Length
0.74
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2-14RH-C
Zoro #
G404858822
UPC #
61305679318
Country of Origin
Mexico

Dimensions

Overall Length
1.71 in
Barrel Length
0.74
Outside Dia.
0.42
Overall Length (In.)
1.71
Inside Diameter (mm)
7.9
Outer Diameter (In.)
0.42
Barrel Length (In.)
0.74
Tongue Width (In.)
0.6
Stud Hole Size (mm)
6.4
Tongue Width (mm)
15.2
Class K Copper Flex Conductor Size (AWG)
2
Tongue Thickness (mm)
2.5
Overall Length (mm)
43.4
Wire Strip Length (In.)
0.75
Wire Strip Length (mm)
19.1
Stud Hole Size (In.)
0.25
Inside Diameter (In.)
0.31
Barrel Length (mm)
18.8
Outer Diameter (mm)
10.7
Tongue Thickness (In.)
0.1
For Stud Size
1/4 in
Tongue Width
0.60 in
Barrel Size
Standard

Details

Material
Copper
Color Code
None
Tool Type
Copper Compression Lug
Hole Center to Center
0.25 in
Item
One-Hole Compression Lug
Standards
UL Listed for use in US and Canada to UL 486A-486B for power applications, meets US Military Wire Pull Out Specs
Maximum Voltage (kV)
35
Base Material
Copper
Lug Type
1 Stud Hole Lug
Finish/Coating
Tin-Plating Meets ASTM B545-97, Class C 320µ-in (8 µm)
Tongue Type
Round
UL Temperature Rating (°C)
90
Standards Met
UL Listed for use in US and Canada to UL 486A-486B for power applications, meets US Military Wire Pull Out Specs
Tongue Angle
45 Degrees Angled
Product Type
Copper Compression Lug
For Conductor Material
Copper
Number of Holes
1

Description

The A2-14RH-C Copper Compression Battery Cable Lug, 2 AWG, 1/4" Stud with a 45 degree bend are tin plated to meet ASTM Class C specification for corrosion resistance. Manufactured with a standard barrel without an inspection window preventing contaminents from entering. Flared barrel entry for ease of inserting flex conductors. High pullout strength for heavy duty applications and military pullout strength requirements when using Panduit recommended tooling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.