Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, 2 AWG Max, 1 to 2 in Stud, Standard Barrel, Copper, Brown

  • Mfr # LCAF2-12-E

  • Zoro # G0772471


product price: $7.44
/ea

Key Features

Cable Size
2 AWG
Connector Type
Flared Barrel
Width
0.79"
Material
Copper
Length
2.23"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAF2-12-E
Zoro #
G0772471
UPC #
7498355748
Country of Origin
Mexico

Dimensions

Cable Size
2 AWG
Width
0.79"
Length
2.23"
Overall Length
2.23 in
Tongue Width (mm)
20.1
Class M Copper Flex Conductor Size (AWG)
2
Barrel Length (mm)
22.4
Overall Length (mm)
56.6
Tongue Thickness (In.)
0.09
Barrel Length (In.)
0.88
Tongue Thickness (mm)
2.3
Class K Copper Flex Conductor Size (AWG)
2
Overall Length (In.)
2.23
Stud Hole Size (In.)
1 to 2
Stud Hole Size (mm)
12.7
Tongue Width (In.)
0.79
Wire Strip Length (mm)
23.8
For Wire Size
2 AWG
Tongue Width
0.79 in
For Stud Size
1 to 2 in
Barrel Size
Standard

Details

Connector Type
Flared Barrel
Material
Copper
Color Code
Brown
Item
One-Hole Compression Lug
Connection Material
Tin
Connection Type
1 x Terminal
Features
Corrosion Resistant, Angled Connector
Tongue Angle
Straight
Product Type
Copper Compression Connectors - Lugs
Maximum Voltage (kV)
35
UL Temperature Rating (°C)
90
Base Material
Copper
Panduit Die Index Number
P33
Finish/Coating
Tin-Plated
Tongue Type
Standard
Connector Details
1 x Terminal
Product Name
Terminal Connector
Connector Plating
Tin
Product Material
Copper
Product Class
Wire Termination
For Conductor Material
Copper

Description

Lug Compression Connector,No.2 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.