Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, 2/0 AWG Max, Standard Barrel, Copper, Black

  • Mfr # LCA2/0-38F-X

  • Zoro # G0771598


product price: $11.51
/ea

Key Features

Cable Size
2/0 AWG
Connector Type
Standard Barrel
Width
0.85"
Material
Copper
Length
1.66"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCA2/0-38F-X
Zoro #
G0771598
UPC #
7498355926
Country of Origin
Mexico

Dimensions

Cable Size
2/0 AWG
Width
0.85"
Length
1.66"
Overall Length
1.66 in
Tongue Thickness (In.)
0.13
Stud Hole Size (In.)
44993
Stud Hole Size (mm)
9.5
Overall Length (In.)
1.66
Tongue Thickness (mm)
3.3
Wire Strip Length (In.)
1.06
Wire Strip Length (mm)
27
Overall Length (mm)
42.2
Barrel Length (mm)
24.9
Maximum Copper Conductor Size (kcmil)
35
Copper Code Conductor Size (AWG)
36557
Tongue Width (mm)
21.6
Tongue Width (In.)
0.85
Barrel Length (In.)
0.98
Tongue Width
0.85 in
Barrel Size
Standard
For Wire Size
2/0 AWG

Details

Connector Type
Standard Barrel
Material
Copper
Color Code
Black
Item
One-Hole Compression Lug
Standards
C22.2 No. 65-13, 486A-486B File #E52164
Die Code
13
Connection Material
Tin
Connection Type
1 x Terminal
Features
Corrosion Resistant, 90° Angled Connector
Panduit Die Index Number
P45
Tongue Type
Standard
Tongue Angle
90 Degrees Angled
Burndy Die Index Number
13
Base Material
Copper
Product Type
Copper Compression Connectors - Lugs
Connector Plating
Tin
Product Name
Terminal Connector
Product Material
Copper
Connector Details
1 x Terminal
Product Class
Lugs, Splices, Split Bolts & Accessories
For Conductor Material
Copper

Description

Lug Compression Connector,2/0 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.