Zoro Homepage

One-Hole Compression Lug, 3/0 AWG Max, 1 to 2 in Stud, Long Barrel, Copper, Orange

  • Mfr # LCB3/0-12-X

  • Zoro # G0774580


product price: $12.69
/ea

Key Features

Cable Size
3/0 AWG
Connector Type
Long Barrel
Width
0.96"
Material
Copper
Length
3.12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCB3/0-12-X
Zoro #
G0774580
UPC #
7498390135
Country of Origin
Mexico

Dimensions

Cable Size
3/0 AWG
Width
0.96"
Length
3.12"
Overall Length
3.12 in
Tongue Width (mm)
24.4
Wire Strip Length (In.)
1.5625
Stud Hole Size (In.)
1 to 2
Tongue Thickness (mm)
3.3
Tongue Width (In.)
0.96
Copper Code Conductor Size (AWG)
36586
Tongue Thickness (In.)
0.13
Wire Strip Length (mm)
39.7
Barrel Length (mm)
38.1
Barrel Length (In.)
1.5
Overall Length (mm)
79.2
Stud Hole Size (mm)
12.7
Overall Length (In.)
3.12
For Wire Size
3/0 AWG
Barrel Size
Long
Tongue Width
0.96 in
For Stud Size
1 to 2 in

Details

Connector Type
Long Barrel
Material
Copper
Color Code
Orange
Item
One-Hole Compression Lug
Standards
CSA certified C22.2 No. 65-13, UL listed 486A-486B File #E52164
Die Code
14
Connection Type
1 x Terminal
Connection Material
Tin
Features
Angled Connector, Corrosion Resistant
Finish/Coating
Tin-Plated
Tongue Type
Standard
Burndy Die Index Number
14
Tongue Angle
Straight
Base Material
Copper
Maximum Voltage (kV)
35
Product Type
Copper Compression Connectors - Lugs
T & B Die Index Number
54
UL Temperature Rating (°C)
90
Panduit Die Index Number
P50
Product Name
Terminal Connector
Product Material
Copper
Connector Plating
Tin
Connector Details
1 x Terminal
Product Class
Lugs, Splices, Split Bolts & Accessories
For Conductor Material
Copper

Description

Lug Compression Connector,3/0 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.