Zoro Homepage

One-Hole Compression Lug, 3/0 AWG Max, 1/2 in Stud, Standard Barrel, Copper, Orange

  • Mfr # LCA3/0-56-X

  • Zoro # G0771911


product price: $10.25
/ea

Key Features

Cable Size
3/0 AWG
Connector Type
Standard Barrel
Width
0.96"
Material
Copper
Length
2.28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCA3/0-56-X
Zoro #
G0771911
UPC #
7498390118
Country of Origin
Mexico

Dimensions

Cable Size
3/0 AWG
Width
0.96"
Length
2.28"
Overall Length
2.28 in
Outer Diameter (mm)
16.25
Tongue Thickness (In.)
0.13
Inside Diameter (mm)
12.95
Tongue Thickness (mm)
3.3
Wire Strip Length (mm)
30.2
Stud Hole Size (mm)
7.9
Inside Diameter (In.)
0.51
Barrel Length (In.)
1.14
Copper Code Conductor Size (AWG)
36586
Barrel Length (mm)
29
Overall Length (In.)
2.27
Overall Length (mm)
57.7
Wire Strip Length (In.)
42372
Tongue Width (In.)
0.96
Tongue Width (mm)
24.4
Stud Hole Size (In.)
45062
Outer Diameter (In.)
0.64
For Wire Size
3/0 AWG
For Stud Size
1/2 in
Tongue Width
0.96 in
Barrel Size
Standard

Description

Lug Compression Connector,3/0 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.