Zoro Homepage

One-Hole Compression Lug, 4 AWG to 14 AWG Max, Standard Barrel, Copper, None

  • Mfr # LICC4-22TP-C

  • Zoro # G2761677


product price: $7.19
/ea

Key Features

For Wire Size
4 AWG to 14 AWG
For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Color Code
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LICC4-22TP-C
Zoro #
G2761677
UPC #
7498339067
Country of Origin
Multiple

Dimensions

For Wire Size
4 AWG to 14 AWG
Barrel Size
Standard
Overall Length
1.16 in
Width
0.39 in
Height
0.87 in
Overall Length (mm)
29.5
Overall Height (In.)
0.87
Overall Width (In.)
0.39
Overall Length (In.)
1.16
Maximum Compatible Conductor Size (AWG STR)
4
Minimum Compatible Conductor Size (AWG STR)
14
Stud Hole Size (In.)
0.22
Overall Height (mm)
22.1
Overall Width (mm)
9.9

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Color Code
None
Standards
cULus Listed 467, DB Rated
Application
Utility/Ground Grid
Product Type
Lay-In Lug
Finish/Coating
Tin-Plated
Product Class
Grounding & Bonding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.