Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, 4/0 AWG Max, Long Barrel, Copper, Yellow

  • Mfr # LCCF4/0-38D-X

  • Zoro # G0776647


product price: $19.15
/ea

Key Features

Cable Size
4/0 AWG
Connector Type
Long Flared Barrel
Width
1.17"
Material
Copper
Length
4.09"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCCF4/0-38D-X
Zoro #
G0776647
UPC #
7498375317
Country of Origin
Mexico

Dimensions

Cable Size
4/0 AWG
Width
1.17"
Length
4.09"
Overall Length
4.09 in
Stud Hole Size (mm)
9.5
Class M Copper Flex Conductor Size (AWG)
36617
Barrel Length (mm)
40.9
Wire Strip Length (mm)
42.9
Barrel Length (In.)
1.61
Tongue Width (In.)
1.17
Overall Length (In.)
4.09
Class K Copper Flex Conductor Size (AWG)
36617
Tongue Width (mm)
29.7
Overall Length (mm)
103.9
Tongue Thickness (In.)
0.14
Stud Hole Size (In.)
44993
Wire Strip Length (In.)
1.6875
Tongue Thickness (mm)
3.6
DLO Copper Flex Conductor Size (AWG)
36617
Tongue Width
1.17 in
Barrel Size
Long
For Wire Size
4/0 AWG

Details

Connector Type
Long Flared Barrel
Material
Copper
Color Code
Yellow
Item
One-Hole Compression Lug
Standards
CSA certified C22.2 No. 65-13, UL listed 486A-486B File #E52164
Connection Type
1 x Terminal
Connection Material
Tin
Features
Flared Barrel, Corrosion Resistant
Tongue Type
Standard
Maximum Voltage (kV)
35
Base Material
Copper
Finish/Coating
Tin-Plated
Product Type
Compression Connectors - Lugs
Stud Hole Spacing (mm)
25.4
Panduit Die Index Number
P62
UL Temperature Rating (°C)
90
Tongue Angle
Straight
Stud Hole Spacing (In.)
1
Product Name
Terminal Connector
Connector Details
1 x Terminal
Connector Plating
Tin
Product Material
Copper
Product Class
Wire Termination
For Conductor Material
Copper

Description

Lug Compression Connector,4/0 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.