Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, 6 AWG Max, Long Barrel, Copper, Blue

  • Mfr # LCC6-14BW-L

  • Zoro # G0776233


product price: $9.59
/ea

Key Features

Cable Size
6 AWG
Connector Type
Long Barrel
Width
0.48"
Material
Copper
Length
2.61"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCC6-14BW-L
Zoro #
G0776233
UPC #
7498379776
Country of Origin
Mexico

Dimensions

Cable Size
6 AWG
Width
0.48"
Length
2.61"
Overall Length
2.61 in
Wire Strip Length (In.)
1.13
Stud Hole Size (mm)
6.4
Barrel Length (mm)
27.2
Tongue Thickness (mm)
2
Tongue Width (mm)
12.2
Copper Code Conductor Size (AWG)
6
Overall Length (In.)
2.61
Barrel Length (In.)
1.07
Wire Strip Length (mm)
28.6
Stud Hole Size (In.)
44930
Overall Length (mm)
66.3
Tongue Thickness (In.)
0.08
Tongue Width (In.)
0.48
Barrel Size
Long
For Wire Size
6 AWG
Tongue Width
0.48 in

Details

Connector Type
Long Barrel
Material
Copper
Color Code
Blue
Item
One-Hole Compression Lug
Die Code
7
Connection Material
Tin
Connection Type
1 x Terminal
Features
Corrosion Resistant
Finish/Coating
Tin-Plated
UL Temperature Rating (°C)
90
Burndy Die Index Number
7
Product Type
Copper Compression Connectors - Lugs
Panduit Die Index Number
P24
Tongue Type
Standard
Maximum Voltage (kV)
35
Stud Hole Spacing (In.)
0.75
Base Material
Copper
Stud Hole Spacing (mm)
19.1
Connector Details
1 x Terminal
Connector Plating
Tin
Product Name
Terminal Connector
Product Material
Copper
Product Class
Lugs, Splices, Split Bolts & Accessories
For Conductor Material
Copper

Description

Lug Compression Connector,No.6 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.