Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, 6 AWG Max, Standard Barrel, Copper, Blue

  • Mfr # LCD6-38D-L

  • Zoro # G0777633


product price: $8.79
/ea

Key Features

Cable Size
6 AWG
Connector Type
Standard Barrel
Width
0.62"
Material
Copper
Length
2.83"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCD6-38D-L
Zoro #
G0777633
UPC #
7498338313
Country of Origin
Mexico

Dimensions

Cable Size
6 AWG
Width
0.62"
Length
2.83"
Overall Length
2.83 in
Tongue Width (mm)
15.7
Stud Hole Size (mm)
9.5
Barrel Length (In.)
0.81
Overall Length (mm)
71.9
Copper Code Conductor Size (AWG)
6
Overall Length (In.)
2.83
Tongue Width (In.)
0.62
Stud Hole Size (In.)
44993
Tongue Thickness (In.)
0.06
Wire Strip Length (mm)
22.2
Tongue Thickness (mm)
1.5
Barrel Length (mm)
20.6
For Wire Size
6 AWG
Barrel Size
Standard
Tongue Width
0.62 in

Details

Connector Type
Standard Barrel
Material
Copper
Color Code
Blue
Item
One-Hole Compression Lug
Die Code
7
Features
Corrosion Resistant
Connection Type
1 x Terminal
Connection Material
Tin
Panduit Die Index Number
P24
Tongue Type
Standard
Burndy Die Index Number
7
Stud Hole Spacing (In.)
1
Product Type
Copper Compression Connectors - Lugs
Stud Hole Spacing (mm)
25.4
Base Material
Copper
UL Temperature Rating (°C)
90
Finish/Coating
Tin-Plated
Maximum Voltage (kV)
35
Product Material
Copper
Connector Details
1 x Terminal
Connector Plating
Tin
Product Name
Terminal Connector
Product Class
Mechanical & Compression Lugs & Splices
For Conductor Material
Copper

Description

Lug Compression Connector,No.6 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.