Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, Long Barrel, Copper, Red

  • Mfr # LCC350-38D-X

  • Zoro # G2755614


product price: $25.79
/ea

Key Features

For Conductor Material
Copper
Material
Copper
Barrel Size
Long
Tongue Width
1.28 in
Die Code
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCC350-38D-X
Zoro #
G2755614
UPC #
7498371953
Country of Origin
Mexico

Dimensions

Barrel Size
Long
Tongue Width
1.28 in
Length
4.8"
Overall Length
4.81 in
Stud Hole Size (In.)
44993
Tongue Thickness (In.)
0.17
Stud Hole Size (mm)
9.5
Barrel Length (In.)
2.24
Overall Length (mm)
122.2
Overall Length (In.)
4.81
Tongue Thickness (mm)
4.3
Copper Code Conductor Size (kcmil)
350
Tongue Width (mm)
32.5
Tongue Width (In.)
1.28
Wire Strip Length (mm)
58.7
Barrel Length (mm)
56.9
Wire Strip Length (In.)
2.31

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Die Code
18
Color Code
Red
Features
Corrosion Resistant
Stud Hole Spacing (mm)
25.4
Product Type
Copper Compression Connectors - Lugs
Burndy Die Index Number
18
Maximum Voltage (kV)
35
Finish/Coating
Tin-Plated
UL Temperature Rating (°C)
90
Base Material
Copper
Tongue Type
Standard
Panduit Die Index Number
P71
Stud Hole Spacing (In.)
1
Product Material
Copper
Connector Plating
Tin
Connector Details
1 x Terminal
Product Name
Terminal Connector
Product Class
Wire Termination

Description

Copper Compression Lug, 2 Hole, 350 kcmil, 3/8 (9.5mm) Stud, 1 (25.4mm) Hole Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.