Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, Standard Barrel, Copper, Black

  • Mfr # LCDN2/0-14A-X

  • Zoro # G2783736


product price: $14.69
/ea

Key Features

For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Tongue Width
0.58 in
Die Code
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCDN2/0-14A-X
Zoro #
G2783736
UPC #
7498344472
Country of Origin
Mexico

Dimensions

Barrel Size
Standard
Tongue Width
0.58 in
Length
2.7"
Overall Length
2.71 in
Overall Length (mm)
68.8
Copper Code Conductor Size (AWG)
36557
Tongue Width (In.)
0.58
Tongue Thickness (In.)
0.14
Tongue Thickness (mm)
3.6
Wire Strip Length (mm)
27
Stud Hole Size (In.)
44930
Stud Hole Size (mm)
6.4
Wire Strip Length (In.)
1.06
Barrel Length (mm)
24.9
Barrel Length (In.)
0.98
Tongue Width (mm)
14.7
Overall Length (In.)
2.71

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Die Code
13
Color Code
Black
Features
Corrosion Resistant
Base Material
Copper
Finish/Coating
Tin-Plated
Product Type
Copper Compression Connectors - Lugs
Stud Hole Spacing (mm)
16
Stud Hole Spacing (In.)
0.63
Maximum Voltage (kV)
35
Burndy Die Index Number
13
UL Temperature Rating (°C)
90
Panduit Die Index Number
P45
Tongue Type
Narrow
Connector Details
1 x Terminal
Product Material
Copper
Product Name
Terminal Connector
Connector Plating
Tin
Product Class
Lugs, Splices, Split Bolts & Accessories

Description

Copper Compression Lug, 2 Hole, 2/0 AWG, Narrow Tongue, 1/4 (6.4mm) Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.