Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, Standard Barrel, Copper, Blue

  • Mfr # LCAX350-38H-6

  • Zoro # G2804964


product price: $34.25
/ea

Key Features

For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Tongue Width
1.54 in
Tongue Angle
45 Degrees Angled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAX350-38H-6
Zoro #
G2804964
UPC #
7498343589
Country of Origin
Mexico

Dimensions

Barrel Size
Standard
Tongue Width
1.54 in
Overall Length
2.62 in
Length
1.6"
Class M Copper Flex Conductor Size (kcmil)
350
Stud Hole Size (mm)
9.5
Barrel Length (mm)
32.8
Tongue Width (In.)
1.54
Overall Length (mm)
66.5
Class G Copper Flex Conductor Size (kcmil)
350
Class I Copper Flex Conductor Size (kcmil)
350
Overall Length (In.)
2.62
Tongue Width (mm)
39.1
Wire Strip Length (mm)
34.9
Tongue Thickness (In.)
0.22
Barrel Length (In.)
1.29
Class K Copper Flex Conductor Size (kcmil)
350
Tongue Thickness (mm)
5.6
Class H Copper Flex Conductor Size (kcmil)
350
Stud Hole Size (In.)
44993

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
45 Degrees Angled
Die Code
19
Color Code
Blue
Features
Corrosion Resistant, 45° Angled Connector
Product Type
Copper Compression Connectors - Lugs
Burndy Die Index Number
19
Tongue Type
Standard
Base Material
Copper
Panduit Die Index Number
P76
UL Temperature Rating (°C)
90
Finish/Coating
Tin-Plated
Maximum Voltage (kV)
35
Product Name
Terminal Connector
Connector Plating
Tin
Product Material
Copper
Connector Details
1 x Terminal
Product Class
Wire Termination

Description

Copper Compression Lug, 1 Hole, 350 kcmil Flex, 3/8 (9.5mm) Stud, 45° Bent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.