Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, Standard Barrel, Copper, Green

  • Mfr # LCAN1-10-E

  • Zoro # G2788128


product price: $10.19
/ea

Key Features

For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Tongue Width
0.47 in
Tongue Angle
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAN1-10-E
Zoro #
G2788128
UPC #
7498344490
Country of Origin
Mexico

Dimensions

Barrel Size
Standard
Tongue Width
0.47 in
Length
4.7"
Overall Length
1.71 in
Tongue Thickness (In.)
0.13
Stud Hole Size (In.)
0.19
Barrel Length (mm)
22.4
Wire Strip Length (mm)
23.8
Overall Length (In.)
1.71
Stud Hole Size (mm)
4.8
Tongue Width (In.)
0.47
Barrel Length (In.)
0.88
Copper Code Conductor Size (AWG)
1
Overall Length (mm)
42.9
Tongue Thickness (mm)
2.8
Tongue Width (mm)
11.9

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Color Code
Green
Standards
C22.2 No. 65-13, 486A-486B File #E52164
Features
Angled Connector, Corrosion Resistant
Maximum Voltage (kV)
35
Base Material
Copper
Panduit Die Index Number
P37
Tongue Type
Narrow
Product Type
Copper Compression Connectors - Lugs
UL Temperature Rating (°C)
90
Burndy Die Index Number
11
Finish/Coating
Tin-Plated
Connector Details
1 x Terminal
Product Material
Copper
Connector Plating
Tin
Product Name
Terminal Connector
Product Class
Wire Termination
Number of Holes
1

Description

Copper Compression Lug, 1 Hole, #1 AWG, Narrow Tongue, #10 (4.8mm) Stud

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.