Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, Standard Barrel, Copper, None, 100 PK

  • Mfr # A8-38R-C

  • Zoro # G704859703


product price: $113.75
/pk 100, $1.14/ea
Free Shipping & Returns

Key Features

Material
Copper
Color Code
None
Standards
UL Listed for use in US and Canada to UL 486A-486B for power applications, meets US Military Wire Pull Out Specs
Barrel Length
0.5
Tongue Width - Wire Connector
0.54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8-38R-C
Zoro #
G704859703
UPC #
61305610796
Country of Origin
Mexico

Dimensions

Barrel Length
0.5
Tongue Width - Wire Connector
0.54
Overall Length
1.54 in
Overall Length (mm)
39.116
Class K Copper Flex Conductor Size (AWG)
8
Tongue Width (In.)
0.54
Tongue Thickness (mm)
1.016
Overall Length (In.)
1.54
Stud Hole Size (In.)
44993
Stud Hole Size (mm)
9.525
Barrel Length (In.)
0.5
Tongue Width (mm)
13.716
Barrel Length (mm)
12.7
Tongue Thickness (In.)
0.04
Tongue Width
0.54 in
Barrel Size
Standard

Details

Material
Copper
Color Code
None
Standards
UL Listed for use in US and Canada to UL 486A-486B for power applications, meets US Military Wire Pull Out Specs
Tongue Style
Round
Item
One-Hole Compression Lug
Tool Type
Lug
Hole Center to Center
44628
Finish
Tin-Plating Meets ASTM B545-97, Class C 320µ-in (8 µm)
Tongue Angle
Straight
Finish/Coating
Tin-Plating Meets ASTM B545-97, Class C 320µ-in (8 µm)
Panduit Die Index Number
8
Tongue Type
Round
Base Material
Copper
Product Type
Compression Connectors - Lug
Lug Type
1 Stud Hole Lug
UL Temperature Rating (°C)
90
Maximum Voltage (kV)
35
Product Class
Wire Termination
For Conductor Material
Copper

Description

Battery Cable Lug, 8 AWG, 3/8" Stud

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.