Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, Standard Barrel, Copper, None

  • Mfr # LCAF2-14H-E

  • Zoro # G2755657


product price: $9.95
/ea

Key Features

For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Tongue Width
0.70 in
Tongue Angle
45 Degrees Angled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAF2-14H-E
Zoro #
G2755657
UPC #
7498387241
Country of Origin
Mexico

Dimensions

Barrel Size
Standard
Tongue Width
0.70 in
Overall Length
1.52 in
Length
4"
Overall Length (In.)
1.52
Stud Hole Size (mm)
6.4
Tongue Thickness (mm)
2.8
Tongue Width (mm)
17.8
Wire Strip Length (mm)
23.8
Barrel Length (In.)
0.88
Wire Strip Length (In.)
15/16
Tongue Thickness (In.)
0.11
Overall Length (mm)
38.6
Tongue Width (In.)
0.7
Stud Hole Size (In.)
44930
Barrel Length (mm)
22.4

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
45 Degrees Angled
Color Code
None
Features
45° Angled Connector, Corrosion Resistant
Product Type
Copper Compression Connectors - Lugs
Connector Plating
Tin
Connector Details
1 x Terminal
Product Name
Terminal Connector
Product Material
Copper
Product Class
Wire Termination

Description

Copper Compression Lug, 1 Hole, #2 AWG, Flared Barrel, 1/4 (6.4mm) Stud, 45° Bent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.