Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, Standard Barrel, Copper, Orange

  • Mfr # LCAN3/0-38-X

  • Zoro # G2793980


product price: $15.29
/ea

Key Features

For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Tongue Width
0.64 in
Tongue Angle
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAN3/0-38-X
Zoro #
G2793980
UPC #
7498360338
Country of Origin
Mexico

Dimensions

Barrel Size
Standard
Tongue Width
0.64 in
Length
2.8"
Overall Length
2.36 in
Copper Code Conductor Size (AWG)
36586
Stud Hole Size (mm)
9.5
Tongue Width (mm)
16.3
Inside Diameter (In.)
0.51
Wire Strip Length (mm)
30.2
Outer Diameter (In.)
0.64
Tongue Thickness (In.)
0.16
Barrel Length (In.)
1.14
Tongue Thickness (mm)
4.1
Stud Hole Size (In.)
44993
Overall Length (mm)
59.4
Outer Diameter (mm)
16.25
Wire Strip Length (In.)
42372
Tongue Width (In.)
0.64
Barrel Length (mm)
29
Inside Diameter (mm)
12.95
Overall Length (In.)
2.36

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Die Code
14
Color Code
Orange
Standards
C22.2 No. 65-13, 486A-486B File #E52165
Features
Corrosion Resistant, Angled Connector
Burndy Die Index Number
14
Tongue Type
Narrow
Finish/Coating
Tin-Plated
UL Temperature Rating (°C)
90
Product Type
Copper Compression Connectors - Lugs
Base Material
Copper
T & B Die Index Number
14
Maximum Voltage (kV)
35
Panduit Die Index Number
P50
Lug Type
1 Stud Hole Lug
Connector Details
1 x Terminal
Product Material
Copper
Connector Plating
Tin
Product Name
Terminal Connector
Product Class
Wire Termination
Number of Holes
1

Description

Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, 3/8 (9.5mm) Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.