Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, Standard Barrel, Copper, Orange

  • Mfr # LCAX3/0-14-T

  • Zoro # G904858322


product price: $12.35
/ea

Key Features

Material
Copper
Color Code
Orange
Hole Center to Center
44565
Die Code
14
Standards
CSA certified C22.2 No. 65-13, UL listed 486A-486B File #E52164
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAX3/0-14-T
Zoro #
G904858322
UPC #
61305644892
Country of Origin
Mexico

Dimensions

Overall Length
2.08 in
Barrel Length
0.91
DLO Copper Flex Conductor Size (AWG)
36586
Copper Code Conductor Size (AWG)
36586
Overall Length (In.)
2.08
Class H Copper Flex Conductor Size (AWG)
36586
Tongue Thickness (mm)
3.556
Class G Copper Flex Conductor Size (AWG)
36586
Stud Hole Size (In.)
44930
Tongue Width (In.)
1.06
Class I Copper Flex Conductor Size (AWG)
36586
Wire Strip Length (mm)
25.4
Tongue Width (mm)
26.924
Class K Copper Flex Conductor Size (AWG)
36586
Class M Copper Flex Conductor Size (AWG)
36586
Overall Length (mm)
52.8
Stud Hole Size (mm)
6.35
Tongue Thickness (In.)
0.14
Barrel Length (mm)
23.1
Barrel Length (In.)
0.91
Wire Strip Length (In.)
1
Tongue Width
1.06 in
Barrel Size
Standard

Details

Material
Copper
Color Code
Orange
Hole Center to Center
44565
Die Code
14
Item
One-Hole Compression Lug
Standards
CSA certified C22.2 No. 65-13, UL listed 486A-486B File #E52164
Tool Type
Tin-Plated Copper Compression Connectors - Lugs
Product Type
Copper Compression Connectors - Lugs
Tongue Angle
Straight
Tongue Type
Standard
Panduit Die Index Number
P50
Maximum Voltage (kV)
35
UL Temperature Rating (°C)
90
Base Material
Copper
T & B Die Index Number
50
Finish/Coating
Tin-Plated
Burndy Die Index Number
14
For Conductor Material
Copper

Description

The LCAX3/0-14-T Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.