OS1/2 2-F 1.6MM PATCHCORD, RISER LC-LC DUPLEX YELLOW 1MT

  • Mfr # F92ERLNLNSNM001

  • Zoro # G0705355


product price:  $64.79
/ea

Key Features

Length
1 M : 3.28 FT.
Application
Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipment distribution areas.
Number of Fibers
2
Maximum Installation Temperature (°F)
140
Minimum Connector Return Loss (dB)
55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F92ERLNLNSNM001
Zoro #
G0705355
UPC #
74983921164
Country of Origin
Unknown

Dimensions

Length
1 M : 3.28 FT.
Outer Diameter (mm)
1.6
Overall Length (m)
1
Overall Length (ft.)
3.2
Outer Diameter (In.)
0.06
Fiber Diameter (µm)
9
Core/Cladding Diameter
9/125 µm
Cable Length
3.28 ft

Details

Application
Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipment distribution areas.
Number of Fibers
2
Maximum Installation Temperature (°F)
140
Minimum Connector Return Loss (dB)
55
Environment
Indoor
Minimum Operating Temperature (°F)
14
Connector 1 Type
LC Duplex
Body Style
Duplex
Minimum Operating Temperature (°C)
-10
Boot Color
Green
Cable Color
Yellow
Maximum Operating Temperature (°C)
60
Minimum Installation Temperature (°C)
-10
Flammability Rating
Riser
Maximum Installation Temperature (°C)
60
Maximum Operating Temperature (°F)
140
Connector 2 Type
LC Duplex
Fiber Type
OS1/OS2
Minimum Installation Temperature (°F)
14
Product Type
Network Cable
Maximum Connector Insertion Loss (dB)
0.25
Resistance Properties
Flame-Resistant
Connector Type on First End
LC Network - Male
Product Line
Opti-Core
Cable Characteristic
Patch Cable
Connector Type on Second End
LC Network - Male
Device Supported
Network Device
Connector on Second End Details
2 x LC Network - Male
Data Transfer Rate
10 Gbit/s
Product Name
Opti-Core Fiber Optic Duplex Patch Network Cable
Cable Type
Fiber Optic
Fiber Optic Mode
Single-mode
Product Color
Yellow
Connector on First End Details
2 x LC Network - Male
Connector Type
LC - LC
Type
Patch Cords

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.