Zoro Homepage

Os2 2 Fiber 1.6Mm Riser Jacket Patch (20 Pack), 20PK

  • Mfr # NKFP92ERLSSM014

  • Zoro # G304858557


product price: $937.99
/pk 20, $46.90/ea
Free Shipping & Returns

Key Features

Jacket Color
Yellow
Overall Length
45.93 ft
Core Dimension
9 Micrometer
Fiber Count
2
Standards
TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKFP92ERLSSM014
Zoro #
G304858557
UPC #
61305602522
Country of Origin
China

Dimensions

Overall Length
45.93 ft
Core Dimension
9 Micrometer
Length - Patch Cord
45.9 ft

Details

Jacket Color
Yellow
Fiber Count
2
Standards
TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint
Connector Type - Patch Cord
LC Duplex
Item - Data Cable
Fiber Optic Patch Cord
Fire Rating - Data Cable
Riser
Simplex/Duplex/Multifiber
Duplex
Application
Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas

Description

NetKey 2-fiber OS2 LC to SC patch cord, riseRaceway (OFNR) rated with 1.6mm jacketed cable, 14m.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.