Heat Shrink Label, 3:1 I.D. Shrink Ratio, 0.13 in I.D. Before Shrinking, White, 1/4 in

  • Mfr # H100X025H1C

  • Zoro # G0414730


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Material
Polyolefin
Color
White
Length
1/4 in
Use with Wire Size
22 to 18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H100X025H1C
Zoro #
G0414730
UPC #
74983010127
Country of Origin
Costa Rica

Dimensions

Length
1/4 in
Use with Wire Size
22 to 18 AWG
Label Height (In.)
0.25
Minimum Cable Diameter (In.)
0.04
Overall Width (In.)
0.25
Overall Width (mm)
6.4
Label Length
1"
Label Width
1/4"
Use With Wire Size
22 to 18 AWG

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Material
Polyolefin
Color
White
Temp. Range
-67° to 275°F
Min. Shrink Temp.
194°F
Features
Die-cut, Heat-shrinkable, Lead-free
Shrink Tubing I.D. Before Shrinking
0.13 in
Resistance Properties
Military Grade
Number of Labels
100
Label Application
Cable & Wire Marking
Number of Labels per Cartridge
100
Print Technology
Thermal Transfer
Shape
Rectangle
Printable
Yes
Product Class
Labels, Markers & Printers

Description

P1 Heat Shrink Cass,1 In.x.25 In.x.13 In. dia.,Wh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products