Zoro Homepage

P1cass, Self-Lamlbl, Vyl, 1.00" x .75"

  • Mfr # S100X075VAC

  • Zoro # G0416970


product price: $64.39
/ea

Key Features

Color
White
Material
Vinyl
Temp. Range
-50°F to 225°F
Label Type
Self-Laminating, Print-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S100X075VAC
Zoro #
G0416970
UPC #
-
Country of Origin
Multiple

Details

Item
Label Cassette
Color
White
Material
Vinyl
Temp. Range
-50°F to 225°F
Label Type
Self-Laminating, Print-On

Description

P1cass,Self-Lamlbl,Vyl,1.00 In. x .75 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.