Zoro Homepage

P1cass, Self-Lamlbl, Vyl, .50" x .75"

  • Mfr # S050X075VAC

  • Zoro # G0417074


product price: $69.89
/ea

Key Features

Color
White
Material
Vinyl
Temp. Range
-50°F to 225°F
Label Type
Print-on, Self Laminating
Label Width
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S050X075VAC
Zoro #
G0417074
UPC #
74983352968
Country of Origin
Costa Rica

Dimensions

Label Width
1/2"

Details

Item
Label Cassette
Color
White
Material
Vinyl
Temp. Range
-50°F to 225°F
Label Type
Print-on, Self Laminating

Description

P1cass,Self-Lamlbl,Vyl,.50 In. x .75 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.