Zoro Homepage

Patch Panel, 1.125 in H

  • Mfr # CPP48HDVNSWBL

  • Zoro # G616114242


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
48
Material
ABS, Cold-Rolled Steel
Panel Type
Modular
Rack Units
1
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPP48HDVNSWBL
Zoro #
G616114242
UPC #
074983786619
Country of Origin
Multiple

Dimensions

Overall Depth
1 3/4 in
Overall Width
19 in
Overall Height
1 1/8 in

Details

Number of Ports
48
Material
ABS, Cold-Rolled Steel
Panel Type
Modular
Item
Patch Panel
Rack Units
1
Standards
RoHS Compliant
Compatible Adapter or Cassette Configuration
Panduit Mini-Com Modules
Panel Shape
Flat

Description

Patch Panel, Material Steel, Number of Ports 48, Panel Shape Flat, Panel Type Modular, Rack Units 1, Overall Depth 1 3/4 in, Overall Height 1 1/8 in, Overall Width 19 in, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.