Shop PANDUIT
See all product information
Create Account
Patch Panel, 1.125 in H
- Mfr # NK6XPPG24Y
- Zoro # G004859403
product price:Â
$
567.99
/ea
Free Shipping & Returns
Key Features
Panel Style
Flat
Panel Type
Patch Panel Kit
Number of Ports
24
Material
Steel
Standards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NK6XPPG24Y
- Zoro #
- G004859403
- UPC #
- 074983068104
- Country of Origin
- Mexico
- Panel Style
- Flat
- Panel Type
- Patch Panel Kit
- Number of Ports
- 24
- Material
- Steel
- Standards
- Color
- Black
- Number of Rack Units
- 1
- Patch Panel Style
- Flat
- Performance Level
- Category 6A
- Product Type
- Patch Panel Kit
- Identification Type
- Adhesive Label
- Minimum Operating Temperature (°C)
- -10
- Termination Style
- IDC
- Maximum Operating Temperature (°C)
- 65
- Maximum Operating Temperature (°F)
- 149
- Minimum Operating Temperature (°F)
- -14
- Module Type
- RJ45
- Item
- Patch Panel
- Shell Material
- Steel
- Supports Power over Ethernet
- PoE Supported
- Panel Shape
- Flat
- Compatible Cable Performance Category
- 6A
- Rack Units
- 1
- Traction Material
- Steel
Dimensions
- Height
- 1.72 in
- Width
- 19 in
- Overall Width
- 19
- Overall Height
- 1.72
- Overall Length
- 1.17 in
- Depth
- 1.17 in
- Overall Width (In.)
- 19
- Overall Width (mm)
- 482.6
- Overall Length (mm)
- 29.7
- Overall Depth (mm)
- 29.7
- Overall Height (In.)
- 1.72
- Overall Height (mm)
- 43.7
- Overall Length (In.)
- 1.17
- Overall Depth (In.)
- 1.17
- Overall Depth
- 1 3/4 in
Description
Patch Panel, Compatible Cable Performance Category 6A, Material Steel, Number of Ports 24, Panel Shape Flat, Panel Type Populated Cat6A Patch Panel, Rack Units 1, Overall Depth 1 3/4 in, Overall Height 1 1/8 in, Overall Width 19 in, Standards cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.