Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patch Panel, Mini-Com, Rack Mt, 24 Port

  • Mfr # CPPL24WBLY

  • Zoro # G1219373


product price: $49.29
/ea

Key Features

Category Type
Mini-Com
Panel Style
Flat
Panel Type
Modular
Number of Ports
24
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPPL24WBLY
Zoro #
G1219373
UPC #
074983036837
Country of Origin
Mexico

Dimensions

Height
1.7"
Overall Depth (mm)
22.35
Overall Depth (In.)
0.88
Overall Height (In.)
1.72
Overall Width (In.)
19
Overall Height (mm)
43.68
Overall Width (mm)
482.6
Depth
0.9"
Width
19"
Compatible Rack Width
19"
Overall Width
19 in
Overall Height
1 3/4 in
Overall Depth
7/8 in

Details

Item
Patch Panel with Labels
Category Type
Mini-Com
Panel Style
Flat
Panel Type
Modular
Number of Ports
24
Material
Steel
Mounting Style
Rack Mount
Connectors per Panel
24
Rack Units
1
Standards
RoHS Compliant
Note
CPPL24WBLY replaces CPPL24WBL
Shield Type
Unshielded
Color
Black
Patch Panel Style
Flat
Identification Type
Label Pocket
Module Type
Mini-Com®
Number of Rack Units
1
Product Type
Front Access
Product Model
CPPL24WBLY
Number of Network (RJ-45) Ports
24
Environmentally Friendly
Yes
Product Line
Mini-Com
Number of RJ-11 Ports
24
Product Name
Mini-Com 24 Port Modular Patch Panel
Total Number of Ports
24
Product Color
Black
Form Factor
Rack-mountable
Sub Brand
Pan-Net®
Standards Met
RoHS Compliant
Includes
Label Pockets
Features
Front Access
Panel Shape
Flat

Description

Patch Panel with Labels, Features Front Access, Includes Label Pockets, Material Steel, Number of Ports 24, Panel Shape Flat, Panel Type Modular, Rack Units 1, Overall Depth 7/8 in, Overall Height 1 3/4 in, Overall Width 19 in, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.