Zoro Homepage

Patchpanel, 48pt, Modflushmnt, Bl

  • Mfr # CPP48FMWBLY

  • Zoro # G607479510


product price: $730.99
/pk 10, $73.10/ea
Free Shipping & Returns

Key Features

Material
CRS
Color
Black
Module Type
Mini-ComĀ®
Product Type
Flush Mounted
Overall Height (mm)
88.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPP48FMWBLY
Zoro #
G607479510
UPC #
7498303658
Country of Origin
Mexico

Dimensions

Overall Height (mm)
88.13
Overall Depth (mm)
26.41
Overall Width (In.)
19
Overall Height (In.)
3.47
Overall Width (mm)
482.6
Overall Depth (In.)
1.04

Details

Material
CRS
Color
Black
Module Type
Mini-ComĀ®
Product Type
Flush Mounted
Shield Type
Unshielded
Number Of Ports
48
Number of Rack Units
2
Patch Panel Style
Flat
Identification Type
Adhesive Label
Note
CPP48FMWBLY replaces CPP48FMWBL

Description

Patchpanel, 48pt, Modflushmnt, Bl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.