
PATCHRUNNER 2 VERTICAL CABLE, MANAGER AND DOOR FRONT ONLY
Mfr # PR2VFD06
Zoro # G1124296
product price: $1,409.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6in
Overall Depth
12in
Overall Height
83.88 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR2VFD06
Zoro #
G1124296
UPC #
613056369139
Country of Origin
Unknown
Dimensions
Overall Width
6in
Overall Depth
12in
Overall Height
83.88 in
Details
Item
Single-Sided Manager
Material
Steel
Color
Black
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.